Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 5 Micron for W1085AP & W1090
Mfr # W1085F5P
Zoro # G006378032
original price:
$6.55
12% off
new price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- Type Pneumatic Applications
- For Use With Pneumatic Filters
- Filter Media 5 Micron
- For Use with Blower No. W1085AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1085F5P
- Zoro # G006378032
- UPC # 791674021704
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
For Use With | Pneumatic Filters |
Filter Media | 5 Micron |
For Use with Blower No. | W1085AP |
Description
Interstate Pneumatics W1085F5P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 210XL037 (210XL037)
- ZORO SELECT Discharge Hose, Rubber, Black, Replacement (60355)
- ZORO SELECT QD Bushing, Series SF, Bore 38mm (SF38MM)
- 3M D-Washer A0079, 0.2 Thick, 1/pk (A0079)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 1.25 lb (8652AFEM4HA000N)
- Interstate Pneumatics Compressor Air Filters