Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 5 Micron for W1060AP & W1080AP
Mfr # W1060F5P
Zoro # G106378017
original price:
$6.79
13% off
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- For Use With Pneumatic Filters
- Type Pneumatic Applications
- For Use with Blower No. W1060AP
- Filter Media 5 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # W1060F5P
- Zoro # G106378017
- UPC # 791674021698
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
For Use With | Pneumatic Filters |
Type | Pneumatic Applications |
Item | Pneumatic Air Filter |
For Use with Blower No. | W1060AP |
Filter Media | 5 Micron |
Description
Interstate Pneumatics W1060F5P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 3/4, PK3 (DPEF101212)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2661)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F0305 (DAPS-0030-090-R-F0305)
- CHICAGO PNEUMATIC Pulley (2050500173)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line Filter, 2 Inch Long with 1/4 Inch FPT (Inlet) x 1/4 Inch MPT (Outlet) (WR1010)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- Interstate Pneumatics Compressor Air Filters