Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 5 Micron for W1040AP
Mfr # W1040F5P
Zoro # G806378027
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- For Use With Pneumatic Filters
- For Use with Blower No. W1040AP
- Type Pneumatic Applications
- Filter Media 5 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # W1040F5P
- Zoro # G806378027
- UPC # 791674021681
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
For Use With | Pneumatic Filters |
For Use with Blower No. | W1040AP |
Type | Pneumatic Applications |
Filter Media | 5 Micron |
Item | Pneumatic Air Filter |
Description
Interstate Pneumatics W1040F5P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6510 04-02, Male Connector, 1/4" OD X 1/8" NPT (P6510 04-02)
- BELDEN Universal Joint, Bore 3/4 In, Alloy Steel (NB-UJ1500X3/4)
- SPEEDAIRE Air Impact Wrench, 1/4 In Drive (21AA44)
- ZORO SELECT Element Kit (EK55)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- SMC 3/8In 1Mpa Pneumatic Filter (AF40-03D)
- Interstate Pneumatics Compressor Air Filters