Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 40 Micron for W1085AP & W1090
Mfr # W1085F40P
Zoro # G306378022
original price:
$6.37
5% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- For Use with Blower No. W1085AP
- For Use With Pneumatic Filters
- Filter Media 40 Micron
- Type Pneumatic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1085F40P
- Zoro # G306378022
- UPC # 791674021674
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
For Use with Blower No. | W1085AP |
For Use With | Pneumatic Filters |
Filter Media | 40 Micron |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
Description
Interstate Pneumatics W1085F40P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 300 Teeth, 21mm W (CTD8M-2400-21)
- LEGACY Reusable End Female - 5/8 Flexzilla Water Hose (RP900625F)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET20-2 (SET20-2)
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- Interstate Pneumatics Compressor Air Filters