Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 40 Micron for W1060AP & W1080AP
Mfr # W1060F40P
Zoro # G506378020
original price:
$7.35
10% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- For Use With Pneumatic Filters
- Filter Media 40 Micron
- Type Pneumatic Applications
- For Use with Blower No. W1060AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1060F40P
- Zoro # G506378020
- UPC # 791674021667
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
For Use With | Pneumatic Filters |
Filter Media | 40 Micron |
Type | Pneumatic Applications |
For Use with Blower No. | W1060AP |
Item | Pneumatic Air Filter |
Description
Interstate Pneumatics W1060F40P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 80A (V1K80A01)
- WESTWARD Grease Fitting, 45 Deg, Square, PK5 (5NUF7)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3535)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 5 Micron for W1040AP (W1040F5C)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- SOLBERG Coalescing Cartridge Filter, 5 cfm (FG5)
- Interstate Pneumatics Compressor Air Filters