Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Plastic - 40 Micron for W1040AP
Mfr # W1040F40P
Zoro # G406378021
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Plastic
- For Use with Blower No. W1040AP
- Type Pneumatic Applications
- For Use With Pneumatic Filters
- Filter Media 40 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1040F40P
- Zoro # G406378021
- UPC # 791674021650
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Plastic |
For Use with Blower No. | W1040AP |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
For Use With | Pneumatic Filters |
Filter Media | 40 Micron |
Description
Interstate Pneumatics W1040F40P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 24 Grease Gun Hose (2326)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148030 (148030)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- DIVERSITECH Motor Run Capacitor, 440V, Oval (45200H)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- Interstate Pneumatics Compressed Air Treatment