Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Copper - 5 Micron for W1060AP & W1080AP
Mfr # W1060F5C
Zoro # G006378025
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Copper
- Type Pneumatic Applications
- For Use with Blower No. W1060AP
- For Use With Pneumatic Filters
- Filter Media 5 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1060F5C
- Zoro # G006378025
- UPC # 791674021759
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Copper |
Type | Pneumatic Applications |
For Use with Blower No. | W1060AP |
Item | Pneumatic Air Filter |
For Use With | Pneumatic Filters |
Filter Media | 5 Micron |
Description
Interstate Pneumatics W1060F5C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Rigid Shaft Coupling, Set Screw, 1-1/2in. (SCX-24-24-F)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- SMC Female Adapter, 5/16 in., TubexFNPT (KQ2F09-36A)
- PARKER Crimp Fitting, 1/2" I.D., F, ORS (1JC43-12-8)
- INTERSTATE PNEUMATICS Compressor Air Paper Filter ELEMENT ONLY for SA13 (SA13F)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- Interstate Pneumatics Compressor Air Filters