Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Copper - 5 Micron for W1040AP
Mfr # W1040F5C
Zoro # G706378028
original price:
$7.25
11% off
new price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Copper
- For Use with Blower No. W1040AP
- Type Pneumatic Applications
- Filter Media 5 Micron
- For Use With Pneumatic Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1040F5C
- Zoro # G706378028
- UPC # 791674021742
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Copper |
For Use with Blower No. | W1040AP |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
Filter Media | 5 Micron |
For Use With | Pneumatic Filters |
Description
Interstate Pneumatics W1040F5C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Storage Lid, HDPE, Mid Green (100105)
- POWERDRIVE Taper Lock Bushing, TL3525, 1-7/8 (TL3525-1-7/8)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- DAYTON A76 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (6L185)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- Interstate Pneumatics Compressed Air Treatment