Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Copper - 40 Micron for W1085AP & W1090
Mfr # W1085F40C
Zoro # G106378031
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Copper
- Filter Media 40 Micron
- Type Pneumatic Applications
- For Use with Blower No. W1085AP
- For Use With Pneumatic Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1085F40C
- Zoro # G106378031
- UPC # 791674021735
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Copper |
Filter Media | 40 Micron |
Type | Pneumatic Applications |
For Use with Blower No. | W1085AP |
For Use With | Pneumatic Filters |
Item | Pneumatic Air Filter |
Description
Interstate Pneumatics W1085F40C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Adapter AD-G3/4-3/4NPT-I (AD-G3/4-3/4NPT-I)
- PIX Belt, A/4L, 1/2 x 153 in. OC (A151)
- CAMOZZI Male Connector, 6/4 X R1/8 (1510 6/4-1/8)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 1/2" MPT Paper Cartridge Metal Body (SA142)
- INTERSTATE PNEUMATICS Compressor Air Filter Replacement 3/8 Inch MPT Paper Cartridge Metal Body (SA143)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 40 Micron for W1085AP & W1090 (W1085F40P)
- INTERSTATE PNEUMATICS 3/4" Large Black - Metal Bowl Filter - Boxed (W1085AP)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- BELLOFRAM PRECISION CONTROLS High Pressure Air Filter, P350 Series, 1/4 NPT, 25 Micron Element, Aluminum (P3500200000P251)
- Interstate Pneumatics Compressed Air Treatment