Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP
Mfr # W1060F40C
Zoro # G906378026
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Copper
- Type Pneumatic Applications
- For Use With Pneumatic Filters
- Filter Media 40 Micron
- For Use with Blower No. W1060AP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1060F40C
- Zoro # G906378026
- UPC # 791674021728
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Copper |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
For Use With | Pneumatic Filters |
Filter Media | 40 Micron |
For Use with Blower No. | W1060AP |
Description
Interstate Pneumatics W1060F40C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS MK8 SOLENOID VALVE 3 POSITION (082SS615K000030)
- SANITUBE Spray Ball T316Ss W/ 360 Degree Pattern, 1" Od (STC-100-360)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Air Intake Filter Element for Compressors Replaces Ingersoll Rand 32170979 (SA16F)
- SOLBERG Oil Mist Filter, 1-3/4" Inlet, 24 cfm (EF-FG10-177)
- Interstate Pneumatics Compressed Air Treatment