Shop All Compressor Air Filters
Interstate Pneumatics
Standard Filter Element Copper - 40 Micron for W1040AP
Mfr # W1040F40C
Zoro # G906378019
original price:
$7.84
15% off
new price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Copper
- For Use With Pneumatic Filters
- For Use with Blower No. W1040AP
- Type Pneumatic Applications
- Filter Media 40 Micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1040F40C
- Zoro # G906378019
- UPC # 791674021711
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Copper |
For Use With | Pneumatic Filters |
For Use with Blower No. | W1040AP |
Type | Pneumatic Applications |
Filter Media | 40 Micron |
Item | Pneumatic Air Filter |
Description
Interstate Pneumatics W1040F40C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 25 x 52 x 7 mm., HMS5, Nitrile Rubber (25X52X7 HMS5 RG)
- FESTO Compact Cylinder ADNGF-2"-3"-P-A (ADNGF-2"-3"-P-A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1026A)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9405U06 18)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Metal Bowl for W1060AP / W1080AP / W1085AP / W1090 (W1060BM)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- Interstate Pneumatics Compressor Air Filters