Shop All Compressor Air Filters
Interstate Pneumatics
Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090
Mfr # W1040SG
Zoro # G206378030
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Element Material Metal
- For Use With Pneumatic Filters
- Housing Material Metal
- For Use with Blower No. W1040Ap, W1060AP, W1080AP, W1085AP, W1090
- Type Pneumatic Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # W1040SG
- Zoro # G206378030
- UPC # 791674021797
- Country of Origin China
- Category Compressor Air Filters
Details
Element Material | Metal |
For Use With | Pneumatic Filters |
Housing Material | Metal |
For Use with Blower No. | W1040Ap, W1060AP, W1080AP, W1085AP, W1090 |
Item | Pneumatic Air Filter |
Type | Pneumatic Applications |
Description
Interstate Pneumatics W1040SG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- FESTO Short-Stroke Cylinder ADVC-20-15-I-P (ADVC-20-15-I-P)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- INTERSTATE PNEUMATICS Compressor Air Filter1/2 Inch MPT Paper Cartridge + Plastic Body (SA9)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- BETA 1 FILTERS Air Filter replacement filter for 231847 / KOHLER (B1AF0009250)
- Interstate Pneumatics Compressed Air Treatment