Shop All Air Guns
Interstate Pneumatics
Safety Blow Gun with 6 Inch Brass Extension, PK 6
Mfr # B309XS6-D6
Zoro # G805379254
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # B309XS6-D6
- Zoro # G805379254
- UPC # 791674900603
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics Safety Blowgun features 6" long a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Line Laser Detector, 2-59/64" H, 4-21/32"L (DW0892G)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Taper Hand Tap (DWTT14X1.25)
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- MILWAUKEE TOOL M18 FORCE LOGIC Cable Cutter Kit w/750 MCM Cu Jaws (2672-21)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun (B204)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- INTERSTATE PNEUMATICS High Velocity Blowgun with Strata Flow Safety Tip (B307)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- Interstate Pneumatics Air Guns