Shop All Hose Reel Accessories
Interstate Pneumatics
Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4 Inch Hose
Mfr # HSR90-RS4
Zoro # G204390089
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HSR90-RS4
- Zoro # G204390089
- UPC # 99461688599
- Country of Origin China
- Category Hose Reel Accessories
Details
Material | Steel / Rubber |
Color | Black |
Description
Interstate Pneumatics HSR90-RS4 Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/4" Hose. Solid molded rubber hose bumpers are designed to allow the desired length of hose to be permanently stored outside the hose reel.Two piece rubber hose bumper stop.Suitable for use with Interstate Pneumatic HSR series spring-driven hose reels.This hose bumper cushions the stop on hose rewind and is used in air and water service applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- CAMPBELL HAUSFELD Automotive Style Filter, 4", VT47-49 (VH901800AV)
- NATIONAL Small Bore Inch Seal, 6324S (6324S)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- INTERSTATE PNEUMATICS 3/8 Inch 50 ft w/1/4 Inch NPT Fittings, Professional Hose Reel - Rhino Rubber Hose (HSR90-64)
- INTERSTATE PNEUMATICS Swivel Bracket for HSR50, HSR80 and HSR90 Hose Reels (HSR90-SB)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Female Brass Swivel Assembly For HSR90 Hose Reel (HSR90-SWA)
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- INTERSTATE PNEUMATICS Swivel Assembly Bolt For HSR50, HSR80 & HSR90 Hose Reel (HSR90-SWB)
- INTERSTATE PNEUMATICS Roller Guides For HSR90 Hose Reel (HSR90-RG)
- COXREELS Swivel, 90 Deg., SS, 3/8 in FNPT Inlet (433-2-SS)
- Interstate Pneumatics Hose Reel Accessories