Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor
Mfr # HA44-03EBS
Zoro # G604393826
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HA44-03EBS
- Zoro # G604393826
- UPC # 791674021018
- Country of Origin Taiwan, Province of China
- Category Multi-purpose Air Hoses
Details
Material | Rubber |
Color | Red |
Description
This hose is tough and durable and made for those who demand high performance from their air hoses. These rubber air hoses are the best quality on the market and are flexible, fuel, kink and abrasion resistant for long lasting use. The crush proof crimped on hose fittings will withstand the rigors of day-to-day use. Designed to help power all types of pneumatic tools including staple guns, brad nailers, spray guns, air ratchets and more. Interstate Pneumatics Rhino Rubber air hose has great durability and excellent color stability along with outstanding resistance to severe weather conditions, heat and ozone for those who demand high-end performance. This rubber air hose is ideal for rugged applications where the hose may be dragged over concrete or other rough surfaces. The rubber construction offers very good cold weather flexibility and coils easily for storage. It is ideal for garage, shop, industry, home and many other applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, A39 (A39)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3/4, PK3 (ECOF162012)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #L305649 (L305649)
- PNEUMADYNE Control Valve, 5-Way, #10-32 NPT (AM45-100-SR)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- INTERSTATE PNEUMATICS Rubber Hose Whip w/o Chuck 12 Inch Long (TW100)
- INTERSTATE PNEUMATICS Light Blue Polyurethane Hose 1/4" x 100 feet 200 PSI w/Two 1/4" Reusable Solid hose end fittings (HU14-100)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- INTERSTATE PNEUMATICS 1/4 Inch x 12 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-012ES)
- CONTINENTAL CONTITECH 3/8" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-20-13)
- Interstate Pneumatics Air Hoses