Shop All Pressure Washer Parts
Interstate Pneumatics
Pressure Washer Rotating Brush
Mfr # PW7205
Zoro # G804392612
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black & Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7205
- Zoro # G804392612
- UPC # 791674006596
- Country of Origin China
- Category Pressure Washer Parts
Details
Material | Plastic |
Color | Black & Golden |
Description
Pressure-powered for maximum results with minimum effort. Fits to the pressure washer, the rotating brush works off the pressure of the washer making it a very effective cleaning tool. Excellent for general purpose cleaning of siding, windows, cars, boats, campers, and RV's. Uses water propulsion to rotate the inner brush for more effective cleaning. Ideal for dispensing pressure washer detergent accessory: pressure washer with detergent and attach the rotating wash brush to the trigger gun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Food Lawn 5000 Sq Ft 13.35Lb (49013)
- INTERSTATE PNEUMATICS 4 Inch GHT Cross Pattern Brass Nozzle, PK 6 (FGN23-D6)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3030-X-A)
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Dual / Double Tire Cover for Size 27 Inch-29 Inch (RVA1612)
- INTERSTATE PNEUMATICS 3/8 Inch MPT x 3/8 Inch FPT Stainless Steel Swivel Fitting - 4000 PSI (PW7166)
- INTERSTATE PNEUMATICS 16-Inch Water Broom - 3 Spray Nozzle (PW7203)
- INTERSTATE PNEUMATICS 6.5HP Pressure Washer Axial Piston Pump (Horizontal) For 3/4" Key Shaft Gasoline Engine, 3000 PSI (PW5200)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Male Threads (PW7155)
- INTERSTATE PNEUMATICS Pressure Washer M22 x 3/8 Inch FNPT Brass Adapter, 4000 PSI (PW7151)
- INTERSTATE PNEUMATICS M22 Female x 3/8 Inch Male NPT Brass Adapter, 4000 PSI (PW7153)
- MI-T-M 3/8 Quick Connect Plug (AW-0017-0005)
- Interstate Pneumatics Pressure Washer Parts