Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer Quick Connect Pivoting Coupler & 40 Size Nozzles Kit
Mfr # PW7118
Zoro # G904392673
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # PW7118
- Zoro # G904392673
- UPC # 791674020516
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Steel, Brass |
Color | Golden |
Description
Pivoting Quick Connect Nozzle Holder allows you to reach the toughest areas so that you can achieve your 'Best Clean.' By angling the Pivoting Nozzle Holder away from you, cleaning gutters means no more overspray of debris landing on you while cleaning. When cleaning wheel wells, simply angle the holder in the desired direction to spray off track debris, tar, and road grime buildup without crawling around on the ground.
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip kit, replaces old, worn or lost spray tips for pressure washers up to 4000 PSI. These tips improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- BULLY TOOLS Bully Tools 227588 3.5 in. Poly Hand Scoop - Black; Small (227588)
- BRIGGS & STRATTON Breather Assembly (808988)
- NYLGLO US Flag, 5x8 Ft, Nylon (2150)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit (PW7116)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7102)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI (PW7114)
- A.R. NORTH AMERICA Quick Connect Nozzle, 055, PK4 (NZQC4P-055)
- Interstate Pneumatics Pressure Washer Nozzles