Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer Nozzle, Protector with Bushing 1/4 Inch Female NPT
Mfr # PW7105
Zoro # G904392611
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7105
- Zoro # G904392611
- UPC # 791674003007
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Zinc Plated Steel |
Color | Black |
Description
Interstate Pneumatics PW7105 1/4" x 1/4" Female NPT Zinc Plated Steel Nozzle Protector for Pressure Washer. Features a Soft Rubber Shroud to protect surfaces. Ideal for protecting sensitive surfaces against damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOADVANCED Liquid Insecticide and Miticide 24 oz (800100B)
- LOGO BRANDS NC State Elite Chair (186-12E)
- GILMOUR Hose Flexogen 5/8X50' (865801-1003)
- BRIGGS & STRATTON Rewind Starter Rope/Grip (5042K)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Steel Plug 5200 PSI (PW7143)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7103)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7147)
- STENS Tip And Nozzle Size 3.5 Pressure Washer Nozzle Accessory Kit For General Pump, (5-Pack) 1/4In. (758-904)
- Interstate Pneumatics Pressure Washer Nozzles