Shop All High Pressure Spray Guns & Wands
Interstate Pneumatics
Pressure Washer Front Entry Spray Gun, M22 Inlet/Outlet, 3000 PSI
Mfr # PW7170
Zoro # G804392667
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7170
- Zoro # G804392667
- UPC # 99461689862
- Country of Origin China
- Category High Pressure Spray Guns & Wands
Details
Color | Black |
Material | Plastic |
Description
Interstate Pneumatics PW7170 Pressure Washer Front Entry Spray Gun. Even though you may be extremely careful with your washing tools, accidents happen. And your spray gun can come out of your workshop broken. And if not broken, with time your spray gun can wear out. In either case, Interstate Pneuamtics spray guns is what we recommend. You can use this replacement spray gun on pressure washers rated upto 3000 PSI. It comes with a Trigger Lock to prevent accidental spraying when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDY CATS Tidy Cats 7023010720 Cat Litter, 20 lb Capacity, Gray/Tan (7023010720)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- EGO String Trimmer, 53-5/32" Shaft Length (ST1502SA)
- LOGO BRANDS Mississippi State Team Stripe Official-Size Composite Football (177-93FC-1)
- INTERSTATE PNEUMATICS 16 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7178)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 36 Inch Long - 4000 PSI (PW7183)
- INTERSTATE PNEUMATICS 24 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7179)
- INTERSTATE PNEUMATICS Front Lance M22 x 1/4 Inch QC, 16 Inch Long - 4000 PSI (PW7181)
- INTERSTATE PNEUMATICS Front Lance M22x 1/4 Inch QC, 24 Inch Long - 4000 PSI (PW7182)
- INTERSTATE PNEUMATICS 12 Inch Pressure Washer Lance with Molded Grip- 4000 PSI (without Fittings) (PW7177)
- CHAPIN Straps Backpack (6-8137)
- Interstate Pneumatics High Pressure Spray Guns & Wands