Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI
Mfr # PW7141
Zoro # G104392572
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # PW7141
- Zoro # G104392572
- UPC # 99461689756
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics PW7141 Pressure Washer 3/8" MNPT Brass Coupler. These quick connect couplers helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Feeder Guard Ant (245L)
- KOHLER Switch Oil Pressure (52 099 08-S)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- A.R. NORTH AMERICA O-Ring, AR2760270 (AR2760270)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7104-DW)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7104)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7101-DG)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 45 Size Nozzles Kit (PW7119)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7102-DW)
- APACHE Pressure Washer Spray Tip, 40 3.5 QD (99023791)
- Interstate Pneumatics Pressure Washer Nozzles