Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 3/8 Inch FNPT Steel Plug 5200 PSI
Mfr # PW7142
Zoro # G104392633
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7142
- Zoro # G104392633
- UPC # 99461689763
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Steel |
Color | Silver |
Description
Interstate Pneumatics PW7142 Pressure Washer 3/8" FNPT Steel Plug. These quick connect plugs helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Sweeper Attachment, 36 In. (99944200553)
- STENS New 520-025 Carburetor For Toro 38610, 38611, 38581, 38582, 38583, 38535, 38536, 38537, 38538 (520-025)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- VALLEY FORGE USA Flag 60 in. W X 36 in. L (USB3)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7102-DG)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7100-DY)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 40 Size Nozzles Kit (PW7118)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- BRIGGS & STRATTON Kit - QC Nozzle (314075GS)
- Interstate Pneumatics Pressure Washer Nozzles