Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 3/8 Inch FNPT Brass Coupler 2700 PSI
Mfr # PW7140
Zoro # G304392556
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7140
- Zoro # G304392556
- UPC # 99461689749
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics PW7140 Pressure Washer 3/8" FNPT Brass Coupler. These quick connect couplers helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Brush Set Venturi (77311)
- OREGON Carburetor Primer Bulb (49-020)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Gray (83-OUT5446)
- STENS Air Filter Combo 12-Pack For Briggs & Stratton 796254, 795066, 5419K (100-673-12)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7101-DG)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 40 Size Nozzles Kit (PW7118)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7102-DB)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Brass Coupler 5200 PSI (PW7131)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0050)
- Interstate Pneumatics Pressure Washer Nozzles