Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White
Mfr # PW7103-DW
Zoro # G804392575
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7103-DW
- Zoro # G804392575
- UPC # 791674019688
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | White |
Description
This is a genuine Interstate Pneumatics pressure washer quick-connect spray tip, Replace old, worn or lost spray tips for pressure washers up to 4000 PSI. This tip improve the cleaning efficiency of your pressure washer and are perfect for all brands of Pressure Washers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE RESCUE Fruit Fly Trap 0.51 oz (FFTA-DB12)
- ESPOMAMPANY 30LB Org Lighting Lime (LL30)
- XPOSE SAFETY 50 ft x 50 ft Heavy Duty Tarp, Black (BMT-5050-X)
- BIRCHWOOD CASEY Handgun Bronze Bore Brush, 40/41/10mm (BC-41281)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7104-DW)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Plug 5200 PSI (PW7145)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7104-DR)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - White (PW7102-DW)
- BE PRESSURE SUPPLY Optional #3.5 Nozzle Set (85.210.035BEP)
- Interstate Pneumatics Pressure Washer Nozzles