Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI
Mfr # PW7136
Zoro # G504392646
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # PW7136
- Zoro # G504392646
- UPC # 99461689725
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Silver |
Description
Interstate Pneumatics PW7136 Pressure Washer 1/4" MNPT Stainless Steel Coupler. These quick connect couplers helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Sleeve (941-0217)
- OREGON Kohler Fuel Filter, 51 Micron (07-332)
- FIMCO Fimco Hose Barb, Poly 1/2" (5149035)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-HV)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7101-DR)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Plug 5200 PSI (PW7137)
- INTERSTATE PNEUMATICS Pressure Washer M22 Male Fitting x 3/8 Inch QC, Brass Coupler 2700 PSI (PW7152)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7135)
- A.R. NORTH AMERICA Rotating Sewer Nozzle (0124722580)
- Interstate Pneumatics Pressure Washer Nozzles