Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI
Mfr # PW7113
Zoro # G604392614
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7113
- Zoro # G604392614
- UPC # 99461689572
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Black |
Description
Interstate Pneumatics 1/4" Variable Nozzles. Interstate Pneumatics pressure washer nozzles are general purpose nozzles Fits most brands of 3000 PSI pressure washers. Push/pull movement changes the spray from low to high pressure. Turning the nozzle body adjusts the spray pattern from a 0 to 40 degrees fan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Drip Kit Garden Upto150' (R567DT)
- FIMCO Dual Hose Shut-Off Y-Valve, 3/4" Thread (7771829)
- PROTARP 8 ft x 10 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-8X10)
- HOWARD PET PRODUCTS Retract Tieout Med 20-85 (8401)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7104-DR)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7103-DG)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Steel Plug 5200 PSI (PW7143)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7100-DY)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7102)
- ZORO SELECT Adjustable Nozzle Holder, Brass, 3650 psi (4050402000)
- Interstate Pneumatics Pressure Washer Nozzles