Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch FNPT Variable Nozzle 3000 PSI
Mfr # PW7111
Zoro # G004392597
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7111
- Zoro # G004392597
- UPC # 99461689558
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Black |
Description
Interstate Pneumatics 1/4" Variable Nozzles. Interstate Pneumatics pressure washer nozzles are general purpose nozzles Fits most brands of 3000 PSI pressure washers. Push/pull movement changes the spray from low to high pressure. Turning the nozzle body adjusts the spray pattern from a 0 to 40 degrees fan.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- SUPER PRO Replacement Filter Cartridge for Pentair Clean & Clear Plus 420 (PCC105-PAK4 SPG)
- STENS Choke Cable Fits Ferris Simplicity Snapper 5047779 290-370 (290-370)
- RAIN BIRD Spray Head for Shrubs, PVC, Quarter Circle (1802Q-25)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 45 Size Nozzles Kit (PW7119)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7103-DR)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch FNPT Stainless Steel Coupler 5200 PSI (PW7144)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7121)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- INTERSTATE PNEUMATICS Pressure Washer Nozzle, Protector with Bushing 1/4 Inch Female NPT (PW7105)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7124)
- Interstate Pneumatics Pressure Washer Nozzles