Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch FNPT Stainless Steel Plug 5200 PSI
Mfr # PW7134
Zoro # G004392580
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7134
- Zoro # G004392580
- UPC # 99461689701
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Color | Silver |
Material | Stainless Steel |
Description
Interstate Pneumatics PW7134 Pressure Washer 1/4" FNPT Stainless Steel Plug. These quick connect plugs helps you attach and detach your parts from your pressure washer safely and quickly. Corrosion and rust resistant, these fittings are made to last even under severe temperatures!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Nature Spring 34lb Half Moon Patio Umbrella Base (491884ONL)
- ZORO SELECT 100 ft L x 3 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900700)
- CORONA TOOLS Tree Pruner, 14 Ft. (TP6870)
- BRIGGS & STRATTON Air Cleaner Gasket (795629)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI (PW7122)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 25 Size Nozzles Kit (PW7115)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Brass Coupler 5200 PSI (PW7130)
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7103)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7101-DY)
- A.R. NORTH AMERICA Variable Spray Nozzle, T10.3200psi, Flare (4702.15)
- Interstate Pneumatics Pressure Washer Nozzles