Shop All Pressure Washer Nozzles
Interstate Pneumatics
Pressure Washer 1/4 Inch FNPT Rotary Nozzles 3000 PSI
Mfr # PW7124
Zoro # G504392578
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # PW7124
- Zoro # G504392578
- UPC # 99461689633
- Country of Origin China
- Category Pressure Washer Nozzles
Details
Material | Stainless Steel |
Color | Black |
Description
Interstate Pneumatics Pressure Washer 1/4" FNPT Rotary Nozzle. Interstate Pneumatics Pressure Washer Rotating Nozzle 3000 PSI with 1/4" Quick Connect Plug. Fits Pressure Washers of multiple brands with 3000 PSI. These rotary nozzles clean twice as fast as the standard spray nozzles. Great for Cleaning Brick, Concrete, Vinyl Surfaces, removing Paint, Mud, Grease and stubborn dirt marks and stains. Includes pre-assembled Quick Connect adapter. Interstate Pneumatics Rotary nozzles helps keep your pressure washer running at its maximum potential. Try these efficient rotating nozzles and experience large area coverage with almost the same cleaning power as a solid pencil jet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bump Knob Lib Red (731-09582-A-49)
- BIRD-B-GONE BIRD SPIKE 5"" CLEAR 20CT (MM2000-5/20)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- STENS Spindle Pulley For Craftsman Husqvarna Mandrel 38" 48" 275-280 (275-280)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7104-DR)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Plug 5200 PSI (PW7137)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 30 Size Nozzles Kit (PW7116)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 45 Size Nozzles Kit (PW7119)
- INTERSTATE PNEUMATICS Pressure Washer Nozzle, Protector with Bushing 1/4 Inch Female NPT (PW7105)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Yellow (PW7104-DY)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-15125)
- Interstate Pneumatics Pressure Washer Nozzles