Shop All Pressure Switches
Interstate Pneumatics
Pressure Switch - 1/4" FPT Four Port - Bend Lever Swicth 95-125 PSI
Mfr # LF10-4H-MP
Zoro # G904398217
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # LF10-4H-MP
- Zoro # G904398217
- UPC # 99461765610
- Country of Origin China
- Category Pressure Switches
Details
Color | Multi |
Description
Interstate Pneumatics LF10-4H-MP is a 4 Port 95-125 PSI air compressor pressure switch with unloader control valve and On / Off switch. This pressure switch is designed for a single stage or two stage air compressor pumping up to 125 PSI. This switch features a built-in On / Off metal lever and also a unloader located on the side of the switch. The unloader is used to unload head pressure off the compressor pump for a load free start up. If your compressor does not require an unloader valve on the pressure switch you can leave it not hooked up and the switch will still function properly.The four-port manifold gives you the option to mount in it any direction and to also have the option to add a relief valve, gauge, or multiple air outlet ports. This switch comes preset to turn the compressor on at 95 PSI and shut off at 125 PSI. This can be adjusted to any pressure within the factory minimum and maximum set points listed below.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 3-Way, 8A, 120V, Wht (SF-103P-WH)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 30A (71530NP)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.25A, 600V AC, Non-Indicating (ATQR1/4)
- TELEMECANIQUE SENSORS Pressure Switch, 1 C/O, Detection of 1 single threshold Action (XMLA020A2S11)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" Female NPT Single Port - Bend/Lever Switch 20 Amps 85-125 PSI (LF10-1H)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- INTERSTATE PNEUMATICS Water Pressure Switch 1/4 Inch NPT Female One Port (LF16-111)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Single Port - Push Pull Switch 20 amps 95-125 PSI (LF10-L1H)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Push Pull Swicth 95-125 PSI (LF10-L4H)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4" FPT Four Port - Bend Lever Swicth 135-175 PSI (LF10-4H-HP)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 100 to 200 psi, Standard Action (9013FHG49J59M1X)
- Interstate Pneumatics Pressure Switches