Shop All Pressure Gauges
Interstate Pneumatics
Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount
Mfr # G2112-300
Zoro # G904388478
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G2112-300
- Zoro # G904388478
- UPC # 791674925811
- Country of Origin China
- Category Pressure Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2112-300 Pressure Gauge 300 PSI 2" Diameter 1/4" NPT Rear Mount. The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carrying Case, Soft, Vinyl, 2.1x4.3x8.3In (4WPG7)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Plastic, Black (4FMF9)
- TRACERLINE UV Leak Detection Dye, 1 gal. Size (TP3400-1G)
- KODIAK Pressure Gauge, 0 to 300 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25300/DSM3511)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- INTERSTATE PNEUMATICS Pressure Gauge 2 Inch 15 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test with Tire Valve Fitting (G2012-015GT)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-1000)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 3 Inch Diameter 1/4 Inch NPT Bottom Mount (G2032-160)
- WAHL Portable IR Calibrator, 40 to 158 Degrees (HSICBB-P)
- Interstate Pneumatics Pressure Gauges