Shop All Pressure Gauges
Interstate Pneumatics
Pressure Gauge 300 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount
Mfr # G2022-300
Zoro # G604387924
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G2022-300
- Zoro # G604387924
- UPC # 791674925514
- Country of Origin China
- Category Pressure Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2022-300 Pressure Gauge 300 PSI 2 -1/2" Diameter 1/4" NPT Bottom Mount.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 2 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Patch Cord Kit, Alligator Clip, 40 In (4WRF5)
- FLUKE Test Leads, 63 In. L, Black/Red (Fluke-TL222)
- UEI TEST INSTRUMENTS Carrying Case, 14 In H, 3-1/2 In D, Red (AC509)
- REED INSTRUMENTS Noise Dosimeter (R8085)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-300)
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount Pressure Gauge (G2012-200)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 0-200Psi (PFQ806R1)
- Interstate Pneumatics Pressure Gauges