Shop All Pressure Gauges
Interstate Pneumatics
Pressure Gauge 160 PSI 1.25 Inch Diameter 1/8 Inch NPT Rear Mount
Mfr # G2100-160
Zoro # G404388237
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass / Chrome
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G2100-160
- Zoro # G404388237
- UPC # 791674910190
- Country of Origin China
- Category Pressure Gauges
Details
Material | Brass / Chrome |
Color | Silver / Golden |
Description
Interstate Pneumatics 2100-160 Pressure Gauge 160 PSI 1.25" Diameter 1/8" NPT Rear Mount. The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1.25" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Water Test Gauge/Max Ptr 0-160 psi/Kpa (PETM213)
- NOSHOK Brass Case Pressure Gauge, 1000 psi (25-300-1000)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 5000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-5000)
- INTERSTATE PNEUMATICS 2 Inch 30 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test Pressure Gauge with Tire Valve Fitting (G2012-030GT)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-030)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1000)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- BALDWIN FILTERS Pressure Gauge, 0 to 60 psi, 1 1/2 in Dial, 1/8 in NPT Male, Center Back, Compatible with P777004 (PG1326)
- Interstate Pneumatics Pressure Gauges