Shop All Pressure Gauges
Interstate Pneumatics
Pressure Gauge 160 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount
Mfr # G2101-160
Zoro # G304388450
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # G2101-160
- Zoro # G304388450
- UPC # 791674925668
- Country of Origin China
- Category Pressure Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2101-160 Pressure Gauge 160 PSI 1 -1/2" Diameter 1/8" NPT Rear Mount.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1 -1/2" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/2 in FNPT, Silver (301L254F/0JJJ200)
- THERMCO Low Pensky-Martens, -5/110C, ASTM9C (ACC009C)
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- TAYLOR Dishwasher Test Strip, PK25 (8767)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- INTERSTATE PNEUMATICS Pressure Gauge 0-30 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount (G2001-030)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-160)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Cb 2000Psi/Kpa (PFQ910)
- Interstate Pneumatics Pressure Gauges