Shop All Pressure Gauges
Interstate Pneumatics
Pressure Gauge 0-30 psi 1-1/2 Inch Diameter 1/8 Inch NPT Rear Mount
Mfr # G2101-030
Zoro # G004388132
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel / Brass / Plastic
- Color Black / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # G2101-030
- Zoro # G004388132
- UPC # 99461687448
- Country of Origin China
- Category Pressure Gauges
Details
Material | Steel / Brass / Plastic |
Color | Black / Golden |
Description
Interstate Pneumatics G2101-030 Pressure Gauge 0-30 psi 1-1/2" Diameter 1/8" NPT Rear Mount
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1.5" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
The Pressure Gauges are extremely high quality pressure gauges. Tough construction, made to last and has a 1.5" diameter white face plate for easy reading in psi only. This pressure gauge can be used for air, water, oil or other fluids, compatible with brass and bronze. Pressed steel case with shatterproof polycarbonate clear plastic and brass fitting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Filled Ss/Ss Gauge2.5 1/4 Lm 400 psi/Kpa (PFP880)
- PIC GAUGES Bimetal, 1"Dial, -40/160degF, 5"Stem, 3.79mm (B1B5-B)
- TRIPLETT IR Therm, SingleDot, -4 to 752F (IRT225)
- FLUKE Clamp Meter Kit, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-T5/PRV)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/8 Inch NPT Rear Mount (G2111-160)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount (G2101-160)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 3 Inch Diameter 1/4 Inch NPT Bottom Mount (G2032-160)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-160)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.25.2000.B)
- Interstate Pneumatics Pressure Gauges