Shop All Multi-purpose Air Hoses
Interstate Pneumatics
Polyurethane Hose 3/8" x 100ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug
Mfr # HU16-100H44
Zoro # G604393765
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HU16-100H44
- Zoro # G604393765
- UPC # 99461694590
- Country of Origin China
- Category Multi-purpose Air Hoses
Details
Material | Polyurethane |
Color | Light Blue |
Description
These Polyurethane Braided hoses are made of the finest polyurethane materials providing maximum resistance to oil, grease and abrasion. Their low weight in comparison to regular rubber hoses makes them a favorite for all industrial, construction and automotive applications. This hose will not break down and its integrity is not compromised over time, assuring a long life of trouble free use. Constructed so that the inner tube, braiding and outer cover will not separate even with excessive bending, flexing and pulsating - will outlast any hoses on the market.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 50mm (800 8M 50)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- PREVOST 3/8" Hose Barb Steel High Flow Interchange Plug (ERP 076810)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 600" L (H50W3)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- INTERSTATE PNEUMATICS Jack Hammer Yellow Rubber Hose 3/4 Inch x 50 feet 300 PSI (HJ59-050E)
- INTERSTATE PNEUMATICS Blue PVC Hose 3/8 Inch 50 feet 300 PSI 4:1 Safety Factor (HA06-050E)
- INTERSTATE PNEUMATICS Red PVC Hose 1/4 Inch 100 feet 300 PSI 4:1 Safety Factor w/ 1/4 Inch Steel Industrial Coupler/Plug (HA04-100H44)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR03825-100-11-G)
- Interstate Pneumatics Air Hoses