Shop All Air Compressor Parts
Interstate Pneumatics
Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT
Mfr # CVH7048
Zoro # G304389808
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CVH7048
- Zoro # G304389808
- UPC # 791674006633
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Aluminum Alloy |
Color | Silver / Black |
Description
Interstate Pneumatics CVH7048 - 1/4" NPT Pneumatic Air Flow Control Hand Lever Valve. Panel-mounting makes it convenient to install and apply. Hand Push / Pull Mechanical Valve. Mechanical valves are reversing valves controlled by external manual force. Normally used to control the output signal of pneumatic systems. Used for controlling pilots or diaphragms of larger valves or small cylinders or any pressure system that is alternatively pressurized and exhausted.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 9-51/64 In L (4350016080)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- FESTO Cap Nut VTM-1/4 (VTM-1/4)
- TOMPKINS Hydraulic Fitting-Steel08MJ HEX HEAD PLUG (2408-08)
- INTERSTATE PNEUMATICS 1/4 Inch to 1-5/8 Inch Capacity Telescopic Tube Cutter (TC508)
- INTERSTATE PNEUMATICS Unloader Control Pilot Check Valve for Air Compressors - (CVC7052)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- INTERSTATE PNEUMATICS Four-Way Brass Compressor Fitting - 1/4 Inch MPT (1) x 1/4 Inch FPT (2) x 1/8 Inch FPT (1) (CPX44-2)
- INTERSTATE PNEUMATICS Pilot Unloader / Discharge Valve for Air Compressors - (CVD7049)
- YORK SIZE 53-59 SEAL KIT AIR COMPRESSOR PARTS AND ACCESSORY (464 24257 000)
- Interstate Pneumatics Air Compressor Parts