Shop All Air Guns
Interstate Pneumatics
Plastic Air Blow Gun, PK 6
Mfr # B204-D6
Zoro # G605379171
product price: $36.45
/pk 6, $6.08/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass / Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B204-D6
- Zoro # G605379171
- UPC # 791674900313
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Plastic |
Color | Blue |
Description
Interstate Pneumatics Plastic body blow guns are light weight with variable flow control and hanging hole for easy use. Suitable for quick removal of chips, swarf, dust and particulate from any surface. The long extended nozzle allows the airflow to be directed into the area it is required. Can also be used for washing machinery, or cleaning places where out of reach. Ideal for production line, factory, garage workshop, metal workers, builders, car mechanics and workshop or body shop use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-118)
- RUKO 5" Bi-Metal High Speed Steel Hole Saw (106127)
- SUBURBAN Webbed Angle Plate, 10inD, 10inH, Ground (PAW-101010-G)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- INTERSTATE PNEUMATICS Siphon Spray Gun Blow Gun with Valve and 8ft 1/4-inch Braided PU Hose (B305)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension (B309XS6)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - with Rubber Tip (B302)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (U80LJ060AA3)
- Interstate Pneumatics Air Guns