Shop All Air Guns
Interstate Pneumatics
Plastic Air Blow Gun
Mfr # B204
Zoro # G604387870
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass / Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # B204
- Zoro # G604387870
- UPC # 99461692152
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass / Plastic |
Color | Blue |
Description
Interstate Pneumatics Plastic body blow guns are light weight with variable flow control and hanging hole for easy use. Suitable for quick removal of chips, swarf, dust and particulate from any surface. The long extended nozzle allows the airflow to be directed into the area it is required. Can also be used for washing machinery, or cleaning places where out of reach. Ideal for production line, factory, garage workshop, metal workers, builders, car mechanics and workshop or body shop use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- BOSCH Saw Blade (MM452)
- INGERSOLL-RAND Balancer, BMDLLN-4 (BMDLLN-4)
- MITUTOYO Magnetic Base (7033-10)
- INTERSTATE PNEUMATICS 3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B610)
- INTERSTATE PNEUMATICS Standard Thumb Lever Air Blow Gun - w/o Tip (B300)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- INTERSTATE PNEUMATICS Standard Thumb Lever Safety Blowgun - with OSHA Approved Rubber Safety Tip (B302S)
- INTERSTATE PNEUMATICS 1/4 Inch FPT In Line Blow Gun with Rubber Safety Tip (B312S)
- INTERSTATE PNEUMATICS High Velocity Blowgun with Strata Flow Safety Tip (B307)
- GUARDAIR PalmJet Safety Air Gun, Straight, 12" (GA4412S)
- Interstate Pneumatics Air Guns & Accessories