Shop All Air Guns
Interstate Pneumatics
Pistol Grip Air Blow Gun with 8 Inch Angled Extension
Mfr # B304
Zoro # G304388078
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Metal / Steel
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B304
- Zoro # G304388078
- UPC # 791674952121
- Country of Origin China
- Category Air Guns
Details
Body Material | Metal / Steel |
Color | Silver / Golden |
Description
Interstate Pneumatics blowgun features Pistol Grip Trigger Handle with 1/4" FPT Inlet and an 8" angled steel extension tip. Perfect for cleaning dust and dirt from nook, crannies, slots, galleries and obstructed areas. Pistol grip style blowgun is designed with a durable cast metal body and comfort grip to reduce fatigue. Comes with an 8" long angled steel extension.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 25MM 12,000-Series Annular Cutter (12318)
- TEKTON 1/16 Inch Pin Punch (66051)
- GEARWRENCH 2 lb. Brass Hammer with Hickory Handle (81-112G)
- L.H. DOTTIE L.H. Dottie 1-3/8'' Tip Bit (RTTP6030)
- INTERSTATE PNEUMATICS Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon (B234)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun (B301)
- INTERSTATE PNEUMATICS 2 Way Lever Valve with 36 Inch Extension Blow Tip & Hex Bushing Reducer (B500XT36)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- COILHOSE PNEUMATICS BLOW GUN CEG-1 HIGH FLOW SFTY CLAMSHELL (AMACEG-1H-CS)
- Interstate Pneumatics Air Guns & Accessories