Shop All Tire Pressure & Tread Depth Gauges
Interstate Pneumatics
Pencil Type Standard Pocket Tire Pressure Gauge 10-50 PSI
Mfr # TG195
Zoro # G304402118
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # TG195
- Zoro # G304402118
- UPC # 791674965152
- Country of Origin China
- Category Tire Pressure & Tread Depth Gauges
Details
Material | Metal |
Color | Silver |
Description
Interstate Pneumatics Pencil Type Standard Pocket Tire Pressure Gauge, 10-50 PSI. These tire pressure gauges feature chrome plated metal construction and are designed for long and reliable service life. Four-sided black anodized aluminum slide out scale features white printing for easy reading from any angle. Pocket Gauge with Angle Head - 10 - 50 PSI with pocket clip for passenger cars and light trucks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 15-16 GMC YUKON HOOD SHIELD-CHROME (680950)
- AGS Brass Compression Connector, 1/4 Tube, Male (1/4-18 NPT), 1/bag (CF-13B)
- BENNETT MARINE Rocker Switch Control f/BOLT (BRC4000)
- ILC Replacement For POWER SONIC, 6N2A2C (6N2A-2C)
- INTERSTATE PNEUMATICS Professional Dial Type Tire Tread Depth Gauge (TG32)
- WESTWARD Valve Stem Repair Tool, 0.95 oz., 1/2 in D (2HLE5)
- S&G TOOL AID TIRE TREAD DEPTH GAUGE (SG65140)
- MILTON INDUSTRIES Dual Truck Tire Gauge (S-927)
- MIDWEST FASTENER 0-60 PSI Pressure Gauge HP Dial (31543)
- LISLE Brake Gauge 8mm/.3150 (81920)
- STEELMAN Dial-Type Color-Coded Tread Depth Gauge (42463)
- Interstate Pneumatics Tire Pressure & Tread Depth Gauges