Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT
Mfr # BT7S
Zoro # G404388336
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # BT7S
- Zoro # G404388336
- UPC # 99461689343
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics, OSHA Compliant Safety Strata flow Brass tip (1/8" MPT) for air blowguns with self relief feature. Improves performance, reduces air consumption and noise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- INTERSTATE PNEUMATICS Standard 6 Inch Chrome Plated Brass Extension Tip for Blow Guns (BX6)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 3 Inch Brass Safety Extension Tip For Air Blow Gun (BXS03)
- INTERSTATE PNEUMATICS Needle Tip for Air Blow Guns 0.0425 x 7/8 Inch Long (BTN1)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- INTERSTATE PNEUMATICS OSHA Compliant Standard 24 Inch Safety Extension Tip for Air Pneumatic Blow Guns (BXS24)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- Interstate Pneumatics Air Gun Nozzles & Accessories