Shop All Air Guns
Interstate Pneumatics
OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S , PK 6
Mfr # B306-D6
Zoro # G905379154
product price: $54.99
/pk 6, $9.17/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B306-D6
- Zoro # G905379154
- UPC # 791674900405
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics Safety OSHA Compliant Blowgun features a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- EREM Tweezers Ss Antimagnetic Fine Point (OOSA)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 3 5/8 in L (J54411/2-TT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 3/64 (44003)
- INTERSTATE PNEUMATICS Pistol Grip Air Blow Gun with 8 Inch Angled Extension (B304)
- INTERSTATE PNEUMATICS OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S (B306)
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun (B301)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun, PK 6 (B204-D6)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon, PK 6 (B232-D6)
- DATAVAC Vacuum/Blower, Dust Off Tools (MDV-1BA)
- Interstate Pneumatics Air Guns