Shop All Air Guns
Interstate Pneumatics
OSHA Compliant Safety Air Blow Gun with Safety Brass Tip BT6S
Mfr # B306
Zoro # G504387956
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # B306
- Zoro # G504387956
- UPC # 791674900405
- Country of Origin China
- Category Air Guns
Details
Body Material | Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics Safety OSHA Compliant Blowgun features a tip that reduces the pressure from a maximum of 150PSI to an outlet pressure of 30 PSI at the nozzle. The tip also includes a safety by-pass which prevents excess pressure built up in the gun if the nozzle becomes clogged or dead ended. Bottom area of blowgun is recessed to perfectly fit the user finger allowing a firm yet relaxed grip. Applications includes blowing away dust, metal chips, wood chips etc. Interstate Pneumatic safety series blow guns comply with OSHA 1910 . 2426 and 1910.95 by using a tip that reduces the pressure from a maximum of 150 psi to an outlet pressure of 30 psi at the nozzle. The tip also includes a safety by-pass which prevents excessive pressure build up in the gun if the nozzle becomes clogged or dead ended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1.3/8x3/16 Speedcut Carbide Tipped Hole Saw, Impact Shank (28144)
- KLEIN TOOLS Folding Utility Knife Utility, 6 1/2 in L (44130)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun (B301)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug, PK 6 (B100H-D6)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip (B303)
- INTERSTATE PNEUMATICS Straight Tilt Valve Rubber Tip Blow Gun - Inflating Balloon (B234)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension (B309XS6)
- MILTON Aeroblade 24" Air Filter, Radiator And (MI158-AB24)
- Interstate Pneumatics Air Guns & Accessories