Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns, PK 25
Mfr # BT2S-25K
Zoro # G805379087
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Brass / Rubber
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BT2S-25K
- Zoro # G805379087
- UPC # 99461687554
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Brass / Rubber |
Color | Silver / Black |
Description
Interstate Pneumatics, OSHA Compliant Safety rubber tip with self relief feature. 1/8" MPT rubber tip molded on brass. This safety tip has side ports for air exhaust if tip is plugged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLERPORATION Hand Impact Tool Set (30750)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV72)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket 3/4 in, 9/16 in Size, Standard Socket, Matte (49-66-5120)
- INTERSTATE PNEUMATICS OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT, PK 6 (BT7S-D6)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns, PK 25 (BT2-25K)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- Interstate Pneumatics Air Guns & Accessories