Shop All Air Gun Nozzles & Accessories
Interstate Pneumatics
OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns, PK 100
Mfr # BT2S-100K
Zoro # G805379131
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Brass / Rubber
- Color Silver / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # BT2S-100K
- Zoro # G805379131
- UPC # 99461687578
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Details
Base Material | Brass / Rubber |
Color | Silver / Black |
Description
Interstate Pneumatics, OSHA Compliant Safety rubber tip with self relief feature. 1/8" MPT rubber tip molded on brass. This safety tip has side ports for air exhaust if tip is plugged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Belt Sander, Industrial, 0.4 HP, 1/2 (G1A120RS812)
- WESTWARD 1/2 in Drive Impact Socket Bit 8 mm, Metric (4LZD5)
- DREMEL Rotary Tool Accessory Kit, 16 pieces (734-01)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Rubber / Brass Tip for Air Blow Guns (BT2)
- INTERSTATE PNEUMATICS OSHA Compliant Strata Flow Brass Safety Tip For Air Blow Guns 1/8 Inch MPT, PK 6 (BT7S-D6)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns, PK 6 (BT2S-D6)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- INTERSTATE PNEUMATICS Air Blow Gun Kit Standard Thumb Lever with Tips (BZ306)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip, PK 6 (BTN5-D6)
- INTERSTATE PNEUMATICS OSHA Compliant 1/8 Inch MPT Safety Rubber Tip for Blowguns (BT2S)
- Interstate Pneumatics Air Gun Nozzles & Accessories