Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount
Mfr # G7122-500
Zoro # G904389956
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7122-500
- Zoro # G904389956
- UPC # 791674961574
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7122-500 Oil Filled Pressure Gauge 500 PSI 2-1/2" Dial 1/4" NPT Rear Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Test Lead Kit (4WRE5)
- PIC GAUGES Gauge, 2.5", 0/200psi, 1/4"CBM, SS, FrtFlg, LF (PRO-304L-254G-01)
- DIXON ABS Dry Gauge, 1/4", 0-100psi, 2", Face (GL125)
- FLUKE Wireless Clamp Meter Module, LCD, 2.5 in (64 mm) Jaw Capacity (FLK-A3003FC)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-160)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1000)
- INTERSTATE PNEUMATICS 200 PSI 1 -1/2 Inch Diameter 1/8 Inch NPT Rear Mount Pressure Gauge (G2101-200)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3000)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2500)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMW5)
- Interstate Pneumatics Pressure Gauges