Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-500
Zoro # G104389954
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-500
- Zoro # G104389954
- UPC # 791674961475
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-500 Oil Filled Pressure Gauge 500 PSI 2-1/2" Dial 1/4" NPT Bottom Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Pressure Gauge, 0 to 100 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3511)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Steel, Black (PEM202LF)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/8 in MNPT (PFQ1209)
- GARDNER BENDER Analog Multimeter, 7 Func., 19 Range (GMT-319)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3000)
- INTERSTATE PNEUMATICS Regular Air Pressure Gauge 100 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2012-100)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 Inch Diameter 1/8 Inch NPT Rear Mount (G2111-160)
- INTERSTATE PNEUMATICS Oil Filled Air Pressure Gauge 100 PSI 2 Inch Dia 1/4 Inch NPT Bottom Mount (G7012-100)
- INTERSTATE PNEUMATICS 1/8" NPT Rear Mount Pressure Gauge, 1-1/2" Dial Diameter, 4000PSI (G2101-4000)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- FLUKE Digital Compound Gauge, -14 to 0 to 10,000 psi, 1/4 in MNPT, Metal, Silver (FLUKE-700G31)
- Interstate Pneumatics Pressure Gauges