Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount
Mfr # G7122-3500
Zoro # G104389961
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # G7122-3500
- Zoro # G104389961
- UPC # 791674961642
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7122-3500 Oil Filled Pressure Gauge 3500 PSI 2-1/2" Dial 1/4" NPT Rear Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.25.160.L)
- EXTECH Portable Carbon Monoxide Meter (CO15)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT (P3S6088)
- SURETEST Lighting Circuit Adapter (61-183)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 160 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-160)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-3500)
- PIC GAUGES Gauge, 2.5"0/200psi, 1/4"LM, SS, 1perRemBez (PRO-311D-254G)
- Interstate Pneumatics Pressure Gauges