Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-3500
Zoro # G604389959
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-3500
- Zoro # G604389959
- UPC # 791674961543
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-3500 Oil Filled Pressure Gauge 3500 PSI 2-1/2" Dial 1/4" NPT Bottom Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Sound Level Meter, With NIST Cert (407750-NIST)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- PIC GAUGES Air Gauge, 2-1/2", 0/200psi, 1/4"Back Mnt (102D-254G)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 300 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-300)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2000)
- INTERSTATE PNEUMATICS Pressure Gauge 2 Inch 15 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test with Tire Valve Fitting (G2012-015GT)
- INTERSTATE PNEUMATICS 200 PSI 2 Inch Diameter 1/4 Inch NPT Bottom Mount Pressure Gauge (G2012-200)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 1500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-1500)
- WEISS INSTRUMENTS 2" dial, 1/4" NPT bottom, 0-30PSI (TL20-030-4L)
- Interstate Pneumatics Pressure Gauges