Shop All Pressure Gauges
Interstate Pneumatics
Oil Filled Pressure Gauge 3000 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount
Mfr # G7022-3000
Zoro # G904389963
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome / Brass
- Color Silver / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # G7022-3000
- Zoro # G904389963
- UPC # 791674961536
- Country of Origin China
- Category Pressure Gauges
Details
Material | Chrome / Brass |
Color | Silver / Golden |
Description
Interstate Pneumatics G7022-3000 Oil Filled Pressure Gauge 3000 PSI 2-1/2" Dial 1/4" NPT Bottom Mount. Oil filled gauges are filled with silicon based oil. Liquid filled gauges help absorb vibration and pressure spikes, increasing the service life of the gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead Kit, 39 In. L, 3A, 70VDC (6341)
- DWYER INSTRUMENTS Pressure Snubber (PS214)
- DWYER INSTRUMENTS Pressure Module, Dcp200 Pressure Module (DCP200A)
- UNITED SCIENTIFIC Stopwatch, Water-Resistant (STOPWD-HS43)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-500)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Bottom Mount (G7022-2500)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 Inch Diameter 1/4 Inch NPT Rear Mount (G2112-300)
- INTERSTATE PNEUMATICS 200 PSI 1-1/2 Inch Diameter 1/8 Inch NPT Bottom Mount Pressure Gauge (G2001-200)
- INTERSTATE PNEUMATICS Pressure Gauge 300 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Bottom Mount (G2022-300)
- INTERSTATE PNEUMATICS Pressure Gauge 2 Inch 15 PSI - 1/4 Inch NPT Bottom Mount 3/4 Inch FNPT Test with Tire Valve Fitting (G2012-015GT)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (PFE3935R1)
- Interstate Pneumatics Pressure Gauges